MaxLED LED Lightbar

Item #: 0175005

Cat #: 6LB27LED

UPC:

Company wide:
0 in stock
Documents & Guides
MaxLED LED Lightbar, 6", LED Lightbars, 2700K

Overview

MaxLED LED Lightbar, 6", LED Lightbars, 2700K
Also known as: 6LB27LED, MXL6LB27LED

Specifications

Volts AC: 120
Length: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Length: 6 in
Light Technology: LED