Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0175002

Cat #: FD3080VH09

UPC: 786679028872

$ 3182.52 EA
Company wide:
0 in stock

Overview

CUT FD3080VH09 Series C F-fr
Also known as: 786679028872, FD3080VH09, CUTFD3080VH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80