Draw Stud, 3/4"

Item #: 0174929

Cat #: 49-16-2681

UPC: 045242311781

$ 44.99 EA
Company wide:
1 in stock
Documents & Guides
Draw Stud, 3/4", Punches and Dies, Length: 2.95"

Overview

Draw Stud, 3/4", Punches and Dies, Length: 2.95"

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!

Also known as: 045242311781, 49-16-2681, MIL49162681

Features & Benefits

  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
  • Laser engraved cross hairs

Specifications

Diameter: 3/4 in
Type: Draw Stud
Length: 2.95 in
Diameter: 3/4 in
Length: 2.95 in
Type: Draw Stud