12-2-2 NMB SOUTHWIRE X 1000

Item #: 0174854

Cat #: 1222NMBGX1000SOUTH

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12-2-2 NMB SOUTHWIRE X 1000

Overview

12-2-2 NMB SOUTHWIRE X 1000
Also known as: 1222NMBGX1000SOUTH

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Conductors: 2
Gauge: 12 AWG
Length: 1000 ft