GE TEYL3025B TEYx Circuit Breaker 3

Item #: 0174784

Cat #: TEYL3025B

UPC: 783164462531

$ 3433.08 EA
Company wide:
0 in stock
Documents & Guides
GED TEYL3025B 25A 3POLE 65KA 480/277 CKT BKR

Overview

GED TEYL3025B 25A 3POLE 65KA 480/277 CKT BKR
Also known as: 783164462531, TEYL3025B, ABBTEYL3025B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 25
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA