Fuse, Low-Peak CUBEFuse, Non-Indicating, 20A, 600VAC, 300VDC

Item #: 0174763

Cat #: TCF20RN

UPC: 051712220941

$ 77.82 EA
Company wide:
51 in stock
Documents & Guides
20 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

20 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The Bussmann CUBEFuse™ non-indicating fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712220941, TCF20RN, BUSTCF20RN

Specifications

Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 20
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA