Global Eg-frame Molded Case Circuit Breaker

Item #: 0174753

Cat #: EGS3050AFG

UPC: 782113503387

$ 1699.37 EA
Company wide:
0 in stock
Documents & Guides
ETN EGS3050AFG Series G EG-f

Overview

ETN EGS3050AFG Series G EG-f
Also known as: 782113503387, EGS3050AFG, CUTEGS3050AFG

Specifications

Width: 3 in
Height: 5.500 in
Width: 3 in
Height: 5.500 in