Breaker, Miniature Industrial, 15A, 1P, 120/240VAC, 10kAIC

Item #: 0174702

Cat #: HQP1015

UPC: 786679343159

$ 106.93 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 1-Pole, 120/240 Volt AC, 10 kAIC

Overview

Breaker, Miniature Industrial, Type HQP, Plug-On, 15 Amp, 1-Pole, 120/240 Volt AC, 10 kAIC
Also known as: 786679343159, HQP1015, CUTHQP1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA