This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 1/2 IN, Conductor Range: 0.188 - 0.25 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.58 IN Throat Inside Diameter, 1/2 IN Thread Length, Dimensions: 1-5/16 IN Maximum Diameter X 1-13/16 IN Length, Third Party Certification: UL File Number E-11857, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification, Commercial Item Description A-505-52, For Securing And Terminating Electrical Cable To A Threaded Entry In A Box Or Enclosure
Overview
OZ-Gedney Type CGA Straight Strain Relief Cord Grip Connector, Size: 1/2 IN, Conductor Range: 0.188 - 0.25 IN, Copper-Free Aluminum, 90 DEG C, Connection: Tapered MNPT Hub, 0.58 IN Throat Inside Diameter, 1/2 IN Thread Length, Dimensions: 1-5/16 IN Maximum Diameter X 1-13/16 IN Length, Third Party Certification: UL File Number E-11857, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification, Commercial Item Description A-505-52, For Securing And Terminating Electrical Cable To A Threaded Entry In A Box Or Enclosure
Also known as: 783126085570, CGA50250, OZGCGA50250
Specifications
No Specifications Available