2 Copper Strand Welding Cable

Item #: 0174645

Cat #: 2WELDCABLEX500

UPC:

$ 6.26 FT
Company wide:
1,908 in stock
Documents & Guides
2 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.

Overview

2 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V.

Designed for connections from electrode holders and clamps to arc welders, bus welding box or transformer.

Also known as: 2WELDCABLEX500

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: Rubber
Material: Copper
Gauge: 2 AWG
Conductors: 1
Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600