Sectional Wallplate, Phone/Cable Split Plate, Nylon, Ivory

Item #: 0174559

Cat #: N751-I

UPC: 078477790526

$ 3.36 EA
Company wide:
11 in stock
Documents & Guides
1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 Inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

Overview

1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 Inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

1-Gang .625-Inch, Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, Ivory

Also known as: 078477790526, N751-I, LEVN751I, horizontal split cover, Split Cover

Specifications

Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Type: Telephone Cable
Mounting: Box
Gangs: 1
Type: Telephone Cable
Material: Thermoplastic, Nylon
Color: Ivory