AUTOXFMR 277:115 300VA C&C

Item #: 0174525

Cat #: 71A9741-600

UPC: 781087974162

Call for price
Company wide:
0 in stock
Step-down Transformer, 277V:120V, Max VA Load: 300

Overview

Step-down Transformer, 277V:120V, Max VA Load: 300
Also known as: 781087974162, 71A9741-600, ADV71A9741600

Specifications

Type: Transformer
Light Technology: HID
Type: Transformer
Light Technology: HID