
$ 98.08 EA
Company wide:
127
in stock
Documents & Guides
Modular Plug, EZ-RJ45 Shielded, 8P8C, Cat 5E/CAT6, Shielded, Stranded/Solid Cable, Includes: (50) Plugs Per Clamshell Package
Overview
Modular Plug, EZ-RJ45 Shielded, 8P8C, Cat 5E/CAT6, Shielded, Stranded/Solid Cable, Includes: (50) Plugs Per Clamshell Package
Ez-Rj45 Connectors, 50 Pack
Also known as: 849160005049, 100022C, PTM100022C
Specifications
| Color: | Clear, Silver |
| Material: | Polycarbonate |
| Shielding: | Shielded |
| Connector Type: | CAT 5E |
| Color: | Clear, Silver |
| Shielding: | Shielded |
| Material: | Polycarbonate |
| Connector Type: | CAT 5E |