
$ 5058.41 EA
Company wide:
1
in stock
Documents & Guides
Type 3R Construction, Removable Test Switch Perch, CT Mounting Base Provision, H-Base Hub Provision - Underground Only, For Single Meter Positions, Designed To Receive Watthour Positions That Meet ANSI C12.10
Overview
Type 3R Construction, Removable Test Switch Perch, CT Mounting Base Provision, H-Base Hub Provision - Underground Only, For Single Meter Positions, Designed To Receive Watthour Positions That Meet ANSI C12.10
B-Line Ring CT combination cabinet measures 36-Inch x 52-Inch x 11-Inch. It has current rating of 20-Amps and voltage rating of 600-Volts. This cabinet comes with aluminum snap ring and removable test switch perch. Cabinet is UL listed and ANSI certified.
Also known as: 782051490404, U122013, CIRU122013
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Amps: | 20 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 20 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |