SEL SW 2P MA BK LVR C1

Item #: 0174483

Cat #: E34VFBL1

UPC: 782113722825

$ 120.06 EA
Company wide:
5 in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Lever, Black actuator

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Lever, Black actuator

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113722825, E34VFBL1, CUTE34VFBL1

Specifications

Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4