Hammond Mfg 1418N4SSC8

Item #: 0174479

Cat #: 1418N4SSC8

UPC: 623980384450

Company wide:
0 in stock
Documents & Guides
HAMMOND 1418N4SSC8 TYPE 4X SS 20 X 16 X 8 W/INNER PANEL

Overview

HAMMOND 1418N4SSC8 TYPE 4X SS 20 X 16 X 8 W/INNER PANEL
Also known as: 623980384450, 1418N4SSC8, HAM1418N4SSC8

Specifications

Material: Stainless Steel
Mounting: Wall
Material: Stainless Steel
Mounting: Wall