
$ 110.82 EA
Company wide:
0
in stock
ALL AMU1084CC 10X8X4 UL ENCL
Overview
ALL AMU1084CC 10X8X4 UL ENCL
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339959168, AMU1084CC, ALLAMU1084CC
Specifications
| Depth: | 4 in |
| Size: | 10 x 8 x 4 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Fiberglass |
| Height: | 10 in |
| Mounting: | Wall |
| Depth: | 4 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Width: | 8 in |
| Height: | 10 in |
| Size: | 10 x 8 x 4 in |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |