Lectra Clean II Degreaser - 15oz Aerosol Spray Can

Item #: 0174447

Cat #: 02120

UPC: 078254021201

$ 32.83 EA
Company wide:
16 in stock
Heavy Duty Degreaser, Lectra Clean II, Non-Chlorinated, Includes: 15 oz Aerosol Spray Can

Overview

Heavy Duty Degreaser, Lectra Clean II, Non-Chlorinated, Includes: 15 oz Aerosol Spray Can

For cleaning where chlorinated solvents are not acceptable. High flashpoint of 185°F. Effectively removes soils with no residue build-up. Use caution on plastics.

Also known as: 078254021201, 02120, CRC02120

Specifications

Type: Lubricant
Size: 15 oz, 20
Color: White
Type: Lubricant
Color: White
Size: 15 oz, 20