Safety Sign, OSHA Regulation, Adhesive

Item #: 0174442

Cat #: 44-877

UPC: 783250448777

$ 11.97 EA
Company wide:
3 in stock
Documents & Guides
Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 3-1/2 IN Width, OSHA REGULATION - 36 IN Clearance Legend, For Indoor And Outdoor Use

Overview

Self-Sticking Safety Lockout Sign, Polyester, 10 IN Length, 3-1/2 IN Width, OSHA REGULATION - 36 IN Clearance Legend, For Indoor And Outdoor Use
Also known as: 783250448777, 44-877, IDE44877

Specifications

Material: Polyester
Type: Label
Width: 3 1/2 in
Length: 10 in
Color: Yellow
Material: Polyester
Width: 3 1/2 in
Color: Yellow
Type: Label
Length: 10 in