Man Str A

Item #: 0174415

Cat #: B100W0C

UPC: 786678016702

$ 3746.37 EA
Company wide:
0 in stock
Documents & Guides
C-h B100w0c 3p Nrev Str N7d

Overview

C-h B100w0c 3p Nrev Str N7d
Also known as: 786678016702, B100W0C, CUTB100W0C

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Color: Gray
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4
Size: M-O
Phase: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Size: M-O
Poles: 3
Color: Gray
Material: Stainless Steel
IP/NEMA Rating: NEMA 4