Made in USA

Knockout Punch Kit

Item #: 0174370
Cat #: 36508
UPC: 783310365082
$ 119.95 EA
Company wide:
0 in stock
Documents & Guides
Slug Buster Knockout Punch Kit, Diameter: 1-7/32", Maximum Cutting Depth: 14 GA, Includes: Punch, Die, Draw Stud. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Slug Buster Knockout Punch Kit, Diameter: 1-7/32", Maximum Cutting Depth: 14 GA, Includes: Punch, Die, Draw Stud. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Slug-Buster® 1-7/32" (30.5 mm) Actual Hole Size Punch, Die and Draw Stud for 14 GA
Also known as: 783310365082, 36508, GRE36508

Specifications

Diameter: 1 7/32 in, 30 mm
Type: Kit, Knockout Punch
Diameter: 1 7/32 in, 30 mm
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)