Int-mat T10101r Two T101m In 10.5 X

Item #: 0174369

Cat #: T10101R

UPC: 078275002579

$ 330.22 EA
Company wide:
0 in stock
Documents & Guides
Two T101m In 10.5 X 12 X 4.5 In. Outdoor Enclosure

Overview

Two T101m In 10.5 X 12 X 4.5 In. Outdoor Enclosure

Can be used as a power center only, or add mechanisms or wiring devices for complete control systems.

Also known as: 078275002579, T10101R, IMTT10101R

Specifications

Type: Power Center
Standards: California Proposition 65
Type: Power Center
Standards: California Proposition 65