SUBPANEL, FLAT

Item #: 0174363

Cat #: SCE14P12J

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SCE SCE-14P12J SUBPANEL, FLAT JUNCTION

Overview

SCE SCE-14P12J SUBPANEL, FLAT JUNCTION
Also known as: SCE14P12J, SAGSCE14P12J

Specifications

Height: 13 in
Width: 11 in
Material: Carbon Steel
Height: 13 in
Material: Carbon Steel
Width: 11 in