CU 4/0 STD BAR NARROW TNG 1/4BLT PH

Item #: 0174337

Cat #: 54167NT

UPC: 786209867889

$ 170.91 EA
Company wide:
0 in stock
Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple

Overview

Copper One-Hole Lug, Standard Barrel Narrow Tongue, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Also known as: 786209867889, 54167NT, THB54167NT

Specifications

Color: Purple
Material: Copper
Stud Size: 1/4 in
Color: Purple
Stud Size: 1/4 in
Material: Copper