$ 3.84 EA
Clearance
Company wide:
1
in stock
Documents & Guides
4” 9W Surface LED Downlight, 82 CRI, 570 Lumens, 4100K. Replaces a 50W Halogen, Insulated Ceiling and Damp Locations.
Overview
4” 9W Surface LED Downlight, 82 CRI, 570 Lumens, 4100K. Replaces a 50W Halogen, Insulated Ceiling and Damp Locations.
Also known as: 638458884882, LY4RCS41KWH, LLLLY4RCS41KWH
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Lumens: | 570 |
Light Technology: | LED |
Color Temperature: | 4100 (Cool White) |
Wattage: | 12 |
Mounting: | Surface |
Lumens: | 570 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)