135W A21 Incandescent Lamp, Clear

Item #: 0174330

Cat #: S2999

UPC:

Company wide:
0 in stock
Documents & Guides
135 Watt A21 Incandescent; Clear; 8000 Average rated hours; 1750 Lumens; Medium Base; 120 Volt

Overview

135 Watt A21 Incandescent; Clear; 8000 Average rated hours; 1750 Lumens; Medium Base; 120 Volt
Also known as: S2999, SATS2999

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Lumens: 1750
Color Temperature: 2700 (Warm White)
Wattage: 135
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 1750
Wattage: 135
Light Technology: Incandescent
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes