CUT E59-M12A105D01-D2 12MM IPROX

Item #: 0174327

Cat #: E59-M12A105D01-D2

UPC: 782116183142

$ 369.30 EA
Company wide:
0 in stock
Documents & Guides
CUT E59-M12A105D01-D2 12MM IPROX CLONE, DC, SH 5MM SN, NC MICRO

Overview

CUT E59-M12A105D01-D2 12MM IPROX CLONE, DC, SH 5MM SN, NC MICRO
Also known as: 782116183142, E59-M12A105D01-D2, CUTE59M12A105D01D2

Specifications

Diameter: 12 mm
Material: Stainless Steel
Range: 5 mm
Size: 12 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Pins: 4
Mounting: Threaded
Volts DC Range: 6 - 48
Diameter: 12 mm
Range: 5 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 4
Volts DC Range: 6 - 48
Material: Stainless Steel
Size: 12 mm
Amps: 0.300
Mounting: Threaded