130 Amp Fuse, R-Rated, for Motor Circuit Protection, 4800V, Hookeye

Item #: 0174326

Cat #: JCL-A-4R

UPC: 051712691321

$ 2933.06 EA
Company wide:
0 in stock
Documents & Guides
130 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, with Westinghouse Ampgard Hookeye, Medium Voltage, 5R Enclosure, Single Construction

Overview

130 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, with Westinghouse Ampgard Hookeye, Medium Voltage, 5R Enclosure, Single Construction
Also known as: 051712691321, JCL-A-4R, BUSJCLA4R

Specifications

Type: Current-Limiting, R-Rated
Class: R
Amps: 130
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA
Type: Current-Limiting, R-Rated
Amps: 130
Interrupt Rating DC: 50 kA
Class: R
Volts AC: 4.800kV