Low Temperature PIR Occupancy Sensor, 24VDC

Item #: 0174303

Cat #: CB-100

UPC: 754182266135

$ 290.99 EA
Company wide:
0 in stock
Low Temperature Passive Infrared Occupancy Sensor, 24 Volt DC, Covers up to 200 Feet

Overview

Low Temperature Passive Infrared Occupancy Sensor, 24 Volt DC, Covers up to 200 Feet

PIR occupancy sensor for areas of extreme low temperature: Operates in areas with temperatures as low as -40°F. Swivel mount bracket for convenient installation, Isolated relay can interface with HVAC, EMS systems, monitoring systems, or with an additional lighting load, Convenient DIP switch adjustable digital time delay of 15 seconds, 5 minutes or 10 minutes, 24VDC, Cverage: up to 2000 sq. ft., Color: Beige. The CB-100 is designed to work with the Wattstopper Power Packs and Auxillary Relay Packs.

Also known as: 754182266135, CB-100, WATCB100

Specifications

Volts DC: 24
Volts DC: 24