PLATT logo

Dimmable LED BR40

Item #: 0174293
Cat #: 8.8BR40/PER/927-22/P/E26/WG 6/1FB T20
UPC: 046677457013
$ 10.57 EA
Company wide:
430 in stock
Dimmable LED Lamp, 8.8W, Lumens: 800, Voltage: 120V, Bulb: BR40, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700-2200 (Light dims to a warm glow, similar to incandescent), Beam Angle: 90°, Rated Avg. Life: 15,000Hr. Philips order code: 457010, 12NC 929002009104. Title 20 Compliant for sale in California. ### NOTE: OLD DESCRIPTION: 9W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700-2200 (Light dims to a warm glow, similar to incandescent), Beam Angle: 90°, *Philips Part # 45701-0* 65W Equivalent. Suitable for use in enclosed fixtures.

Overview

Dimmable LED Lamp, 8.8W, Lumens: 800, Voltage: 120V, Bulb: BR40, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700-2200 (Light dims to a warm glow, similar to incandescent), Beam Angle: 90°, Rated Avg. Life: 15,000Hr. Philips order code: 457010, 12NC 929002009104. Title 20 Compliant for sale in California. ### NOTE: OLD DESCRIPTION: 9W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700-2200 (Light dims to a warm glow, similar to incandescent), Beam Angle: 90°, *Philips Part # 45701-0* 65W Equivalent. Suitable for use in enclosed fixtures.
Philips 9 watt BR Dimmable LED Lamps with AirFlux technology provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting
Also known as: 046677457013, 8.8BR40/PER/927-22/P/E26/WG 6/1FB T20, PHI8.8BR4092722DIM

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 8.800
Standards: Title 20
Light Technology: LED
Dimming: Yes
Angle: 90°
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White), 2700 (Warm White)
Wattage: 8.800
Light Technology: LED
Angle: 90°
Shape: BR40 (Bulged Reflector)
Lumens: 800
Color Rendering Index (CRI): 90
Standards: Title 20
Dimming: Yes

Customer Reviews

No reviews for this product
(0)