1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, WH Nylon

Item #: 0174287

Cat #: 80720-W

UPC: 078477117439

$ 2.58 EA
Company wide:
1,453 in stock
Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477117439, 80720-W, LEV80720W

Specifications

Mounting: Device
Size: Standard
Type: Locking Receptacle, Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Type: Locking Receptacle, Standard
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon
Color: White