150A 4800V R-Rated Fuse

Item #: 0174286

Cat #: JCL-A-5R

UPC: 051712691338

$ 3516.77 EA
Company wide:
0 in stock
Documents & Guides
150A 4800V R-Rated Fuse for Motor Protection

Overview

150A 4800V R-Rated Fuse for Motor Protection
Also known as: 051712691338, JCL-A-5R, BUSJCLA5R

Specifications

Type: Current-Limiting, Fuse
Class: R
Type: Current-Limiting, Fuse
Class: R