Contactor, Definite purpose, 2P, 60A, 120VAC coil

Item #: 0174256

Cat #: C25FNF260A

UPC: 782113476100

$ 458.95 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 2-pole, 60 Amp, Lug Terminals, 120 Vac

Overview

Definite Purpose Contactor, 2-pole, 60 Amp, Lug Terminals, 120 Vac

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads.

Also known as: 782113476100, C25FNF260A, CUTC25FNF260A

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 600
Amps: 60
Volts AC Control: 120
Mounting: Surface
Volts AC: 600
Poles: 2
Phase: 1
Amps: 60