PLATT logo

Vapor Tight Lamp Ready 2xT8 LED 120-277v Single Ended

Item #: 0174249
Cat #: LSV2XT8USE4806
UPC:
Call for price
Company wide:
1 in stock
Documents & Guides
Vapor Tight Lamp Ready 2xT8 LED 120-277v Single Ended

Overview

Vapor Tight Lamp Ready 2xT8 LED 120-277v Single Ended
Also known as: LSV2XT8USE4806, MXLLSV2XT8USE4806

Specifications

Wattage: 44
Type: 2-Lamp, Vaportite
Volts AC: 120, 277
Length: 50 in
Light Technology: Fluorescent
Wattage: 44
Volts AC: 120, 277
Light Technology: Fluorescent
Type: 2-Lamp, Vaportite
Length: 50 in

Customer Reviews

No reviews for this product
(0)