Meter Main, 200A, OH/UG, 4 Jaw, 20/40, Type BR, Flush Cover

Item #: 0174234

Cat #: MBE2040B200BTF

UPC: 782114883587

$ 470.14 EA
Company wide:
92 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount.

Also known as: 782114883587, MBE2040B200BTF, CUTMBE2040B200BTF

Specifications

Amps: 200
Mounting: Flush
Height: 7 in
Length: 39 in
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Width: 17.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Height: 7 in
Phase: 1
Jaws: 4
Circuits: 40
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Length: 39 in
Volts AC: 120/240
Sockets: 1
Width: 17.500 in
Interrupt Rating AC: 10 kA