4' Wire Guard, IAF and ICF Series, White

Item #: 0174186

Cat #: WG/ICF-4FT-B

UPC: 662400106623

Company wide:
0 in stock
Documents & Guides
4 Ft. Wire Guard for Use w/IAF & ICF Series Only, White

Overview

4 Ft. Wire Guard for Use w/IAF & ICF Series Only, White
Also known as: 662400106623, WG/ICF-4FT-B, METWGICF4FTB

Specifications

Length: 4 ft, 48 in
Type: Wire Guard
Color: White
Length: 4 ft, 48 in
Color: White
Type: Wire Guard