Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0174165

Cat #: FDC3080L

UPC: 786679450147

$ 5994.34 EA
Company wide:
0 in stock

Overview

ETN FDC3080L Series C F-frame
Also known as: 786679450147, FDC3080L, CUTFDC3080L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80