16 AWG TFN, Orange, 2500'

Item #: 0174131

Cat #: 16TFNSOLORAX2500

UPC: 032886870705

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 2500 ft Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 2500 ft Reel.
Also known as: 032886870705, 16TFNSOLORAX2500

Specifications

Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid