FUT.FLOOD 52W COOL TR ON-O

Item #: 0174127

Cat #: FFLED52T

UPC: 019813224527

Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 52W LED COOL TRUNNION ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED COOL TRUNNION ON-OFF 7X6 BRONZE
Also known as: 019813224527, FFLED52T, RABFFLED52T

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597