Accessory Stem 1/2npsm 12 In

Item #: 0174121

Cat #: 15656BKT

UPC: 783927565615

$ 47.99 EA
Company wide:
0 in stock
Documents & Guides
Kich K15656bk 12-in Fix Mtg stem

Overview

Kich K15656bk 12-in Fix Mtg stem

Fixture Mounting Stems - 12" (1/2 NPSM thd. Stems, 3/4 dia. overall). All stems made of corrosion resistant aluminum alloy (except BR and BBR) with baked thermoset powder coating to match fixtures. Used with: In-ground support stakes (low voltage only) and Surface mounting flange (low or line voltage)

Also known as: 783927565615, 15656BKT, KIC15656BKT

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum