This product has been discontinued.
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
OCC RM048XSLX5K 48 FIBER
Overview
OCC RM048XSLX5K 48 FIBER
Also known as: OCCRM048XSLX5K
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |