Plgmd 3ft.sgl Crt 6in. Oc 2000 Gray

Item #: 0174082

Cat #: G20GB306

UPC: 786776091243

$ 69.51 EA
Company wide:
2 in stock

Overview

Wmd G20gb306 3w1ckt Gray P lugmold
Also known as: 786776091243, G20GB306, WMDG20GB306

Specifications

Length: 3 ft
Color: Gray
Material: Steel
Length: 3 ft
Material: Steel
Color: Gray