2 GANG BX 3 1/2" HOLES WHITE

Item #: 0174057

Cat #: 2503W-1

UPC: 087115500205

$ 12.60 EA
Company wide:
0 in stock
Documents & Guides
Bwf 2503w Wht 2g Outlet Box

Overview

Bwf 2503w Wht 2g Outlet Box
Also known as: 087115500205, 2503W-1, BWF2503W1

Specifications

No Specifications Available