Male Straight Cordset, 3 Pole

Item #: 0174015

Cat #: MIN-3MR-3

UPC:

$ 17.84 EA
Company wide:
4 in stock
Documents & Guides
Male Straight Cordset, 3 Pole, 13 Amp, 3 Feet, 16AWG

Overview

Male Straight Cordset, 3 Pole, 13 Amp, 3 Feet, 16AWG
Also known as: MIN-3MR-3, MENMIN3MR3

Specifications

Gender: Male
Amps: 13
Type: 3-Pin, Straight Connector
Length: 3 ft
Gender: Male
Type: 3-Pin, Straight Connector
Amps: 13
Length: 3 ft