Aluminum Extension Ladders

Item #: 0174012

Cat #: D1116-2

UPC: 051751011913

$ 270.31 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D1100-2, Flat D-rung, Type Iii, Duty Rating; Ladder Height: 16 Ft; Rung Size: 1-1/2 In; Base Size: 16 In Outside Rails; Material: Aluminum; Load Capacity: 200 Lb; Rail: 2-3/4 In Wide; Flange: 15/16 In Wide;maximum Working Length: 13 Ft; Approx. Cu. Ft. Per Unit: 4.900

Overview

Werner; Extension Ladder; Series D1100-2, Flat D-rung, Type Iii, Duty Rating; Ladder Height: 16 Ft; Rung Size: 1-1/2 In; Base Size: 16 In Outside Rails; Material: Aluminum; Load Capacity: 200 Lb; Rail: 2-3/4 In Wide; Flange: 15/16 In Wide;maximum Working Length: 13 Ft; Approx. Cu. Ft. Per Unit: 4.900
Also known as: 051751011913, D1116-2, WERD11162

Specifications

No Specifications Available