C-h 9-2876-6 Freedom Coil Sz0

Item #: 0174004

Cat #: 9-2876-6

UPC: 782114628829

$ 506.78 EA
Company wide:
0 in stock
Documents & Guides
Coil 380-415v 50hz For Freedom NEMA Size 0 And Iec D-f

Overview

Coil 380-415v 50hz For Freedom NEMA Size 0 And Iec D-f

Motor Control Renewal Parts/Accessories- Coil Motor Control Renewal Parts/Accessories- Coil, 380-415V, 50 Hz, Used with Freedom (NEMA 0, IEC D-F)

Also known as: 782114628829, 9-2876-6, CUT928766

Specifications

Family / Style: Freedom
Mounting: Device
Amps: 30
Volts AC: 380/415
Size: C1
Amps Range: 20 - 30
Family / Style: Freedom
Amps: 30
Size: C1
Mounting: Device
Volts AC: 380/415
Amps Range: 20 - 30