RS Series Safety Interlock Switch

Item #: 0173926

Cat #: RS2R-02-C3

UPC: 786685884837

$ 223.25 EA
Company wide:
0 in stock
Documents & Guides
RS2R-02-C3 2NC SAFETY NON CONTACT REED INTERLOCK CONNECTOR

Overview

RS2R-02-C3 2NC SAFETY NON CONTACT REED INTERLOCK CONNECTOR
Also known as: 786685884837, RS2R-02-C3, CUTRS2R02C3

Specifications

Volts DC Control: 24
Mounting: Surface
Material: Plastic
IP/NEMA Rating: IP69K, IP67
Length: 3 m
Range: 8 - 19 mm
Volts DC Control: 24
Material: Plastic
Length: 3 m
Mounting: Surface
IP/NEMA Rating: IP69K, IP67
Range: 8 - 19 mm