Bare Copper, 2 AWG, 550' Reel

Item #: 0173913

Cat #: 2CUFLEXROPELAY

UPC:

$ 14.09 FT
Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 2 AWG, 550 Foot Reel.

Overview

Bare Copper, Soft Drawn, 2 AWG, 550 Foot Reel.

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 2CUFLEXROPELAY

Specifications

Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Length: 550 ft
Material: Soft Drawn Copper
Gauge: 2 AWG
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Length: 550 ft