Energy Monitoring EMB Hub with line voltage power supply, NEMA 4X enclosure

Item #: 0173905

Cat #: A8810-PS1

UPC: 078477702314

$ 1274.27 EA
Company wide:
0 in stock
Documents & Guides
Submetering, Energy Monitoring, EMB Hub, Line Voltage Power Supply, NEMA 4X Enclosure

Overview

Submetering, Energy Monitoring, EMB Hub, Line Voltage Power Supply, NEMA 4X Enclosure

eviton VerifEye™ NEMA Communication Bundles combine VerifEye’s Data Acquisition submetering products into one enclosure for a Leviton exclusive, all-in-one, communication solution for indoor or outdoor use. All VerifEye submetering NEMA communication bundles have one part number and are factory pre-assembled for ease of ordering eliminating the need for field assembly.

Also known as: 078477702314, A8810-PS1, LEVA8810PS1

Specifications

Type: Submeter
IP/NEMA Rating: NEMA 4X
Volts AC Range: 100 - 277
Type: Submeter
Volts AC Range: 100 - 277
IP/NEMA Rating: NEMA 4X