Recp Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Item #: 0173901

Cat #: AH430R7W

UPC: 032664731976

$ 128.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 10 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 10 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664731976, AH430R7W, CWDAH430R7W

Specifications

Color: Red
Type: Industrial
Color: Red
Type: Industrial